Shop UTILITECH
Create Account
Cabinet Indoor Space Heater, 12.5 A, 120 V, 1500 W, 5118 Btu
- Mfr # HT1159N
- Zoro # G625012379
product price:Â
$
305.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT1159N
- Zoro #
- G625012379
- UPC #
- 45734685741
- Country of Origin
- Thailand
Description
This digital infrared heater is designed to provide consistent and customizable heat for medium sized rooms. Ideal for use in offices, homes and drafty living areas, this Utilitech digital quartz heater offers plenty of power. The heater's quartz bulbs reflect heat onto nearby objects just like the sun, warming the area in front of the heater gently and efficiently. The quartz heater boasts a tough metal safety grill over the bulbs to help prevent them from breaking or coming into contact with flammable items. A built-in sensor shuts the unit off immediately when it reaches an unsafe temperature, helping to prevent damage due to overheating. A large, easy-to read digital display informs you of the room's current temperature and a full function remote control allows for easy temperature control from across the room. You can also set a timer on this heater for up to 9 hr with auto-shut off once the desired time frame is reached. With its one-in-a-hundred wood color, it's a good decoration for your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.