BL3WW Waffle Weave Clawfoot Tub Shower Curtain 180 x 70 in. Wrap Around; White
- Mfr # BL3WW
- Zoro # G503883435
product price:Â
$
75.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL3WW
- Zoro #
- G503883435
- UPC #
- 758277906708
- Country of Origin
- China
Description
Thick "Cotton" Type Fabric: Made from Expertly Chosen and Tested Polyester Fabric 180" Width X 70" Height All Wrap Around.Wrap around and made to fit large claw-foot tub shower enclosures without using 2 or 3 separate curtains 230gsm heavy fabric keep it from billowing.Hotel Luxury: Soft waffle-weave shower curtain with diamond pattern evokes a luxurious spa-like feel brings luxury hotel style to your bath.Serve Well: Water repellent and dries quickly ensures that your solid white waffle shower curtain remains fresh and clean. Reinforced top header rust-resistant metal grommets and fade-resistant fabric make these as functional as they are fashionable.Simple & Contemporary: Formaldehyde-free and environment friendly no chemical coating and smell no fading no dyes.Easy Care: Machine washable in cold water gentle cycle tumble dry. Cool iron if needed.Product size: 180"x70"USA/Woman Owned and Operated Free & Fast Shipping.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.