D52Z 0.75 in. Single Decorative Drapery Adjustable Curtain Rods for Windows 28 to 48 in. - Black
- Mfr # D52Z
- Zoro # G304012997
product price:Â
$
28.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D52Z
- Zoro #
- G304012997
- UPC #
- 758277907705
- Country of Origin
- China
Description
Features
- Diameter of the all metal rod is 0 .75 inch and easily adjusts telescopically to fit windows
- Match it with any type of draperies, on your living room, bedroom, dining room, kitchen and more
- Tools required for installation screwdriver and drill
- Finished in a black tone
- Finish: Black
- Diameter of Rod: 0.75"
- Adjustable Length: 28"-48"
- Weight: 1.49 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.