Flat Shelf Rustproof Corner Shower Caddy Satin Chrome
- Mfr # PC3AL
- Zoro # G704164432
product price:Â
$
112.99
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
- PC3AL
- Zoro #
- G704164432
- UPC #
- 815011028772
- Country of Origin
- China
Description
This decorative yet functional corner shower caddy features exclusive flat shelves that prevent tipping items and expand the amount of storage in the shower. This shower caddy fits ceilings up to 9' tall and is easy to install thanks to our "spin and lock" tension pole design.Constructed with durable aluminum-- guaranteed rust free for life!Bar can be cut for heights under 5'4 adjustable and removable shelves for storage with drainage slotsSatin chrome finishEasy installation directions included.USA/Woman Owned and Operated Free & Fast Shipping.Size:60-108" HBaskets: 11.6" L x 7.6" D x 3" H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material