Shop UTOPIA ALLEY
Create Account
HK1SS Deco Flat Double Roller Shower Curtain Hooks; Chrome
- Mfr # HK1SS
- Zoro # G504164816
product price:Â
$
20.69
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
- HK1SS
- Zoro #
- G504164816
- UPC #
- 815011029021
- Country of Origin
- China
Description
The flat design of these two sided shower hooks add style and functionality to your bathroom! The hooks allow both your shower curtain and liner to be changed without removing the other. The decorative rollers on top allow the hook to slide across the rod with ease.Set includes 12 water resistant hooks!Heavy sturdy steel constructionFinished in a chrome tone.USA/Woman Owned and Operated Free & Fast Shipping.Size:1.25" L x 3" H1" space around shower rod
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material