HK4SS Vivtoria Never Rust Rustproof Zinc Shower Curtain Rings for Bathroom Shower Rods Curtains; Chrome - Set of 12
- Mfr # HK4SS
- Zoro # G903883578
product price:Â
$
33.25
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
- HK4SS
- Zoro #
- G903883578
- UPC #
- 758277905879
- Country of Origin
- China
Description
Utopia Alley Shower Victoria Curtain Rings Rustproof Zinc Shower Curtain Rings for Bathroom Shower Rods Curtains - Set of 12Set includes 12 water resistant rings works with any shower curtain or liner.Easy to install and coordinates with many bath hardware finishes.Shower ring with a clasp closure to prevent shower curtains and liners from falling off of the rod.4 color options - Chrome Brushed Nickel Black & Oil Rubbed Bronze.Size: OD 2.3" 1" Space around shower rod.FITS - All standard size shower curtain rods.USA/Woman Owned and Operated Free & Fast Shipping.