Rustproof L-Shaped Corner Shower Curtain Rod Nickel
- Mfr # LR1BN
- Zoro # G704029731
product price:Â
$
67.99
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
- LR1BN
- Zoro #
- G704029731
- UPC #
- 815011026563
- Country of Origin
- China
Description
This "L"-shaped wrap around shower rod is the perfect piece for any bathroom that does not have a wall straight across the tub! The rod bends at the corner for partially enclosed tubs/showers.Constructed with durable aluminum-- guaranteed rust free for life!Includes 2 mounting brackets to securely fasten into the side wallsFour screws in each mounting bracket (included)Easy to follow instructions with illustrations are includedFinished in a brushed nickel tone.USA/Woman Owned and Operated Free & Fast Shipping.Size:Tube: 1" diameterActual rod dimensions: 66" L x 28" W (fits tubs up to this size)Can be cut for a custom fit