This item is Discontinued.

This item is Discontinued.
Antiscratch Rearder Lens, 2.0 Magnification, Clear (Discontinued)
Mfr #
UVXS3762
Zoro #
G201839109
UPC # 603390124068
Country of Origin United States
Category Reader Eyewear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UVXS3762
- Zoro #
- G201839109
- UPC #
- 603390124068
- Country of Origin
- United States
- Item
- Safety Genesis 2 Magnifier Readers
- Lens Color
- Clear
- Frame Color
- Black
- Standards
- UL Listed Certification
Description
Safety eyewear features a magnification lens for workers performing close-up inspections, fine-detail work or reading small print. Ultra-dura, anti-scratch coating resists being damaged to maintain visibility. Soft browguard absorbs and diffuses impact for safe use. Flexible "fingers" on the nosepiece minimize slippage to provide a secure fit. Padded temples and tips provide comfort during extended wear. Eyewear meets the ANSI Z87.1-2010 standard and is certified to the requirements of the CSA Z94.3 standard.