This item is Discontinued.

This item is Discontinued.
Astrospec OTG 3001 Series Safety with Patriot Frame and Clear Lens (Discontinued)
Specifications
Details
- MFR #
- S2530C
- Zoro #
- G807469496
- UPC #
- -
- Country of Origin
- United States
- Item
- Safety Glasses
- Color
- Red/White/Blue
- Standards
- ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3
- Visor Color
- Clear
- Style
- Adjustable/Tilt Ratchet
- Visor Coating
- Antifog Coating
- Headgear Color
- Red/White/Blue
- Headgear Style
- Over the Glass
Description
These lightweight and convenient safety glasses fit over prescription glasses The clear, scratchresistant Ultradura hardcoated polycarbonate lenses resist impact and absorb 999 UV rays The patriot frames encase a 145mm wide, singlepiece, polycarbon lens adjusts easily to three positions Moldedin sideshields and browguard add extra protection above and around eyes Temple length adjusts to four different lengths to provide a comfortable fit for just about anyone Temple ends have a patented duoflex feature for improved comfort behind the ears ANSI Z8711989 CSA Z943
- •Patriotic red, white and blue frame, clear lens
- •Over-The-Glasses style for prescription glasses wearers
- •Scratch resistant with additional anti-fog coating
- •Duoflex styled temples for cushioned comfort
- •Meets ANSI Z87 and CSA Z94.3 standads
- •Blocks 99.9% of UVA and UVB radiation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.