By Honeywell 763-S9550 Turboshield Clear Pc Visor Uc

  • Mfr # 763-S9550
  • Zoro # G104027870
product price: 
$
55.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
763-S9550
Zoro #
G104027870
UPC #
-
Country of Origin
United States

Description

Features
  • Superior comfort: Flexible head-cushioning suspension cradle provides 300% greater contact area than traditional suspensions to eliminate pressure points for all-day wear
  • Easy visor exchange: Simple push-button release system allows for easy visor exchange in seconds
  • Personalized, comfortable fit: Control knobs are large and ergonomically designed for easy adjustment - even while wearing gloves
  • Improved protection: Feel safer with 50% more chin coverage compared to traditional visors, without the need for bulky accessories
  • Better balance: Visor slides back seven inches, improving balance and weight distribution
  • Enhanced clearance: The hard hat adapter design increases clearance by as much as four inches allowing for better performance in light spaces
  • Cross-PPE compatibility: The hard hat adapter's dual-hinge design allows accessory slots to remain open and available for use with other PPE devices such as cap-mounted earmuffs
  • Material - Polycarbonate
  • Lens Color - Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews