This item is Discontinued.

Uvex Safety Glasses, Clear Lens, Black Frame, 1 PR S4000C

This item is Discontinued.

Uvex

Safety Glasses, Clear Lens, Black Frame, 1 PR (Discontinued)

Mfr # S4000C
Zoro # G708110268
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S4000C
Zoro #
G708110268
UPC #
-
Country of Origin
United States
Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Standards
ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3
UV Protection
Yes

Description

The Uvex flashback offers optimal coverage on sides, top, and bottom to provide unique, closetotheface protection against harmful elements from UV rays to flying particles, delivering superior vision protection The Flashback's lens and temple length adjustments ensure an excellent fit Additionally, the patented Uvex Duoflex cushions and lightweight frame deliver extra comfort by reducing slippage and pressure behind the ears Style and design with strong worker appeal complete the flashback priority list The product's unique styling offers a popular duallens look, but it's actually an exclusive singlelens design, allowing for quick and easy lens replacement Changing the lens is simple, practical, and economical Meets ANSI Z8711989 and CSA Z9431992 high impact standards


  • •Offers optimal coverage on sides, top, and bottom
  • •Provides unique, close-to-the-face protection
  • •Protects against harmful elements from UV rays to flying particles
  • •Lens and temple adjusts to ensure excellent fit
  • •Duoflex cushions and lightweight frame deliver extra comfort
  • •Meets ANSI Z87.1-1989 and CSA Z94.3-1992 high impact standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.