Honeywell Uvex 763-S3852 Uvex Avatar OTG Safety Glasses; Black & Red - Gray Lens Tint
- Mfr # 763-S3852
- Zoro # G303778641
product price:Â
$
36.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 763-S3852
- Zoro #
- G303778641
- UPC #
- 603390133206
- Country of Origin
- China
Details
- Item
- Safety Glasses
Description
Features
- Unique Weight Distribution Technology
- 9-base wrap-around lens provides uncompromised peripheral vision and protection
- Soft, wire-core temples to customize to any facial profile
- Flexible and 3-point adjustable nose pads to fit any nasal profile and reduce slippage
- Soft brow frame with indirect venting
- Color: Black & Red
- Lens Tint: Gray
- Weight: 0.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.