This item is Discontinued.

Uvex Safety Wraparound Safety Eyewear, Polycarbonate, Black/Clear UVXS3200

This item is Discontinued.

Uvex

Safety Wraparound Safety Eyewear, Polycarbonate, Black/Clear (Discontinued)

Mfr # UVXS3200
Zoro # G901839133
UPC # 603390087851
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UVXS3200
Zoro #
G901839133
UPC #
603390087851
Country of Origin
United States
Item
Safety Wraparound Safety Eyewear
Frame Color
Black/Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Standards
ANSI Z.87.1/1989; CA 18,819; CSA Z94.3; Military V0
Features
Flexible; Wraparound Lens; Scratch Resistant; Comfortable; Adjustable Temple

Description

Protective eyewear features dual 9-base wraparound lens that provides uncompromised peripheral vision and protection. Soft flexible fingers adjust and conform to any nasal profile and minimize slippage. Soft elastomer, browguard diffuses and deflects impact. Protective eyewear meets Mil V0 ballistic test for impact.

Ratings & reviews