This item is Discontinued.

Uvex Safety Glasses, Anti-Fog, Clear Lens, Black Frame, 1 PR S0662X

This item is Discontinued.

Uvex

Safety Glasses, Anti-Fog, Clear Lens, Black Frame, 1 PR (Discontinued)

Mfr # S0662X
Zoro # G307469408
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0662X
Zoro #
G307469408
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog
Standards
ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3

Description

The Uvex Seismic promises to be a strong addition to your protective eyewear program and one more way Uvex is helping you build a culture of safety in the workplace Provides protection against impact, sun, wind, dust and airborne debris With its superior coverage, Uvex Seismic sealed eyewear is ideal for dirty, highparticulate work environments such as grinding, chipping, shaving and sanding The readerstyle glasses are available with 15, 20, and 25 diopter lens configurations Meets ANSI Z8712010 High Impact standard when worn with or without cushionlined frame Certified to the requirements of CSA Z943 standard only when worn with cushionlined frame


  • •Provides protection against impact, sun, wind, dust and airborne debris
  • •Superior coverage ideal for dirty, high-particulate work environments
  • •Perfect for grinding, chipping, shaving and sanding
  • •Reader-style available with 1.5, 2.0, and 2.5 diopter lens
  • •Offers high performance indoors and out
  • •Meets ANSI Z87.1-2010 (High Impact) standard
  • •Meets CSA Z94.3 standard only when worn with cushion-lined frame

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.