This item is Discontinued.

This item is Discontinued.
Safety Glasses, Anti-Fog, Clear Lens, Black Frame, 1 PR (Discontinued)
Specifications
Details
- MFR #
- S2500C
- Zoro #
- G507466375
- UPC #
- -
- Country of Origin
- United States
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Color
- Black
- Lens Coating
- Anti-Fog
- Lens Material
- Polycarbonate
- Standards
- ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3
Description
These lightweight and convenient safety glasses fit over prescription glasses The Uvextreme antifog polycarbonate lenses are encased in a blue or black frame and resist impact and absorb 999 UV rays 145mm wide, singlepiece, polycarbon lens adjusts easily to three positions Moldedin sideshields and browguard add extra protection above and around eyes Temple length adjusts to four different lengths to provide a comfortable fit for just about anyone Temple ends have a patented duoflex feature for improved comfort behind the ears ANSI Z8711989 CSA Z943
- •Over-The-Glasses style for prescription glasses wearers
- •Duoflex styled temples for cushioned comfort
- •Meets ANSI Z87 and CSA Z94.3 standads
- •Blocks 99.9% of UVA and UVB radiation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.