This item is Discontinued.

This item is Discontinued.
Safety Glasses, Anti-Fog, Clear Lens, Clear Frame, 1 PR (Discontinued)
Specifications
Details
- MFR #
- XV103
- Zoro #
- G107469370
- UPC #
- -
- Country of Origin
- China
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Color
- Clear
- Lens Coating
- Anti-Fog
- Standards
- ANSI Z87.1 2010 High Impact
Description
The Uvex XV100 Series delivers practical protection at a very affordable price Its simple styling is perfect for your basic safety eyewear needs The single lens design offers excellent peripheral protection along with uncompromising optical clarity, while the slender, gently curved temples ensure a comfortable fit Whether as a visitor spectacle or for allday wear, the Uvex XV100 offers everything you need and nothing you don't The XV103 features a 10base, wraparound unilens for great peripheral vision and protection, a molded, universal nosepiece for easy fit, and lightweight design and thin, shaped temples for allday comfort The XV103 complies with ANSI Z87 High Impact Standards
- •Practical protection at a very affordable price
- •Simple styling perfect for your basic safety eyewear needs
- •Excellent peripheral protection along with uncompromising optical clarity
- •10-base, wrap-around uni-lens for great peripheral vision and protection
- •Molded, universal nosepiece for easy fit
- •Complies with ANSI Z87 High Impact Standards