This item is Discontinued.

This item is Discontinued.
Safety Glasses, No - Antifog Coating, Clear Lens, Black Frame, 1 PR (Discontinued)
Specifications
Product Information
- MFR #
- S0600
- Zoro #
- G707469435
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Standard
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Color
- Black
- Lens Coating
- No - Antifog Coating
- Standards
- ANSI Z87.1 2010 High Impact
Description
The Uvex Seismic promises to be a strong addition to your protective eyewear program and one more way Uvex is helping you build a culture of safety in the workplace Provides protection against impact, sun, wind, dust and airborne debris With its superior coverage, Uvex Seismic sealed eyewear is ideal for dirty, highparticulate work environments such as grinding, chipping, shaving and sanding Available with standard lenses and reading magnifiers to meet the needs of more workers, the Seismic Series offers a variety of lens and frame combinations for high performance indoors and out Meets ANSI Z8712010 High Impact standard when worn with or without cushionlined frame Certified to the requirements of CSA Z943 standard only when worn with cushionlined frame
- •Provides protection against impact, sun, wind, dust and airborne debris
- •Superior coverage ideal for dirty, high-particulate work environments
- •Perfect for grinding, chipping, shaving and sanding
- •Offers high performance indoors and out
- •Meets ANSI Z87.1-2010 (High Impact) standard
- •Meets CSA Z94.3 standard only when worn with cushion-lined frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.