Safety Goggles, Clear Lens, Anti-Scratch & HydroShield Anti-Fog, Indirect Vent, Uvex Stealth Series
Mfr # S3960HS
Zoro # G9993977
product price: $14.99
/eaKey Features
Frame Material
Elastomer
Frame Color
Gray
Lens Color
Clear
Lens Coating
Scratch-Resistant
Eyewear Venting
Indirect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S3960HS
Zoro #
G9993977
UPC #
603390114014
Country of Origin
Mexico
Dimensions
Eyewear Size
Universal
Description
Adjustable Locations Straps, ANSI Dust/Splash Rating D3, Application General Purpose, Band Material Neoprene, Brow Lining Material Elastomer, Dielectric Protection No, Eye Socket Lining Material Elastomer, Eyewear Size Universal, Frame Color Gray, Frame Material Elastomer, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes No Lens Coatings No, Includes Polarized Lens Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.