Welding Safety Goggles, Shade 5 Lens, Uvextreme Anti-Fog, Indirect Vented, Uvex Flex Seal Series

  • Mfr # S3435X

  • Zoro # G4950425


product price:  $30.29
/ea

Key Features

Frame Material
Silicone
Frame Color
Navy Blue
Lens Coating
Anti-Fog
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
D4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3435X
Zoro #
G4950425
UPC #
603390132551
Country of Origin
Mexico

Dimensions

Eyewear Size
Universal

Details

Item
Welding Safety Goggles
Frame Material
Silicone
Frame Color
Navy Blue
Lens Color
SH5
Lens Coating
Anti-Fog
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
D4
Lens Material
Polycarbonate
Series
Flex Seal
Frame Style
OTG
Standards
ANSI Z87+, CSA Z94.3
Includes
Headband
X-Ray Detectable
No
Foam Lined
Yes
UV Protection
99.90%
Gender
Unisex
Photochromatic Lens
No
Metal Detectable
No
Includes Scratch-Resistant Lens Coating
No
Includes Anti-Static Lens Coating
No
Includes Anti-Fog Lens Coating
Yes
Band Material
Neoprene
Infra-Red Light Scale Protection Designation
R5
Includes No Lens Coatings
No
Welding Shade Designation
W5
Application
General Purpose
Includes Polarized Lens Coating
No
Brow Lining Material
Silicone
Includes Eye Socket Lining
Yes
Eye Socket Lining Material
Silicone
Venting Type
Indirect
Dielectric Protection
No
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Material
Silicone
Includes Brow Lining
No
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lining Location
Eye Socket
Adjustable Locations
Straps
Includes Face Shield
Face Shield Not Included
Includes Reader Lens
Reader Lens Not Included
For Small Heads Designation
Not Rated for Small Heads

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Neoprene, Brow Lining Material Silicone, Dielectric Protection No, Eye Socket Lining Material Silicone, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Navy, Frame Material Silicone, Frame Style OTG, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.