Combo Trnsfr Tank, 100gal., ST-100-COMBO-W

  • Mfr # ST-100-COMBO-W

  • Zoro # G0353410


product price:  $1,810.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
100 gal
Width
32.75 in
Color
White Powder Coat
Height
25.25 in
Length
62.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-100-COMBO-W
Zoro #
G0353410
UPC #
672078083140
Country of Origin
United States

Dimensions

Width
32.75 in
Height
25.25 in
Length
62.75 in

Details

Item
Combo Steel Transfer Tank
Tank Capacity
100 gal
Color
White Powder Coat
Material
Carbon Steel/Aluminum Assembly

Description

Combo Trnsfr Tank,100gal.,ST-100-COMBO-W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.