This item is Discontinued.

Uws Lock Crossover Truck Tool Box, 72", EC10033 EC10033

Lock Crossover Truck Tool Box, 72", EC10033 (Discontinued)

  • Mfr # EC10033
  • Zoro # G0356962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC10033
Zoro #
G0356962
UPC #
672078080903
Country of Origin
United States

Dimensions

Width
20"
Height
14-1/2"
Length
72-7/8"

Details

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Capacity
8.6 cu. ft.
Includes
Mounting Hardwares
Mounting Type
Crossover
Lid Type
Single Lid
Gauge
0.058"
Locking System
Dual-Locking Twist Handles
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Lock Crssvr Truck Tool Box,72",EC10033

Description

Lock Crssvr Truck Tool Box,72 In.,EC10033

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.