This item is Discontinued.
This item is Discontinued.
Pass Trck Fender Tool Box, 55", FW-55-DS-P (Discontinued)
Mfr #
FW-55-DS-P
Zoro #
G0354661
UPC # 672078016292
Country of Origin United States
Category Truck Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW-55-DS-P
- Zoro #
- G0354661
- UPC #
- 672078016292
- Country of Origin
- United States
Dimensions
- Width
- 55-7/8"
- Height
- 24-5/8"
- Length
- 8-3/4"
Details
- Item
- Pass Trck Fender Tool Box,55",FW-55-DS-P
- Body Material
- Aluminum
- Capacity
- 4.4 cu. ft.
- Mounting Type
- Truck Fender
- Gauge
- 0.058"
- Locking System
- Paddle Handles
- Lid Type
- Single Lid
- Finish
- Bright
- Features
- Lid Self-Opens To 90 Degrees, MicroSeal Gasket, Passenger-Side
- Includes
- (1) Drawer of 3" x 4-3/8" x 19", (2) Drawer of 2" x 4-3/8" x 19"
Description
Pass Trck Fender Tool Box,55 In.,FW-55-DS-P
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.