Shop V-LINE
Create Account
3912-UB BLKUniversal Mount Bracket for Hide-Away Back
- Mfr # 3912-UB BLK
- Zoro # G204077300
product price:
$
86.69
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
- 3912-UB BLK
- Zoro #
- G204077300
- UPC #
- 851476006139
- Country of Origin
- United States
Details
- Item
- Safe Mounting Bracket
Description
Located in Simi Valley, California for over ten years, V-Line Industries designs, manufactures and distributes quick access, high quality security cases and cabinets. The foundation of our business is to provide: “Quality products, extraordinary customer service, and exceptional sales and technical support.” Our business originated from a demand for conveniently securing valuables with easy accessibility. Over the last ten years our product line has evolved from small personal sized cases to built-in security cabinets. Includes one special wrench to install supplied tamper proof screws.
Outer dimension: 13.25" x 8.25" x 4".
Outer dimension with Hide-Away installed: 13.5" x 9.75" x 4.75".