Shop V-LINE
Create Account
41214-S IVY Quick Vault
- Mfr # 41214-S IVY
- Zoro # G804001217
product price:Â
$
453.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41214-S IVY
- Zoro #
- G804001217
- UPC #
- 851476006054
- Country of Origin
- United States
- Item
- Wall Safe
Description
V-Line's Quick Vault is the perfect "Hiding Place" to secure small valuables and firearms without compromising quick and easy access, or interfering with room decor.
The Quick Vault is designed to install in between the wall studs, the Case mounts flush with the wall's surface; hang a picture over the Quick Vault for complete concealment. The attached bezel or frame gives a clean finished look hiding the drywall cuts.
The door of the Quick Vault is inset for both flush installation as well as maximum security. An inner steel frame gives added protection to the door guarding against prying attacks.
The push button lock is mechanical offering quick and easy access with no batteries to fail or keys that can fall into the wrong hands. The combination is easy to set and change, with 1081 possible codes.
Felt lining on the walls and back cushion contents. An adjustable felt lined shelf provides additional storage space. The Quick Vault is large enough to comfortably hold wallet, jewelry, and small valuables.
One adjustable felt lined shelf included. Additional shelves available.
Five button mechanical lock for quick access with 1081 possible combinations.
3/8" Thick steel lock block welded to cover guides and adds strength to the lock bolt.
Prepunched holes for easy installation.
Lock bolts directly through the inner frame of case to prevent prying.
Felt lining in back, bottom and sides protects contents.
Sturdy fabricated steel construction with pry resistant clamshell design.
Available in textured semi-gloss ivory powder coated finish.
Continuous hinge is welded on one end to prevent pin removal.
Accented with gold tone pinstripe and logo design.
Outer Dimensions: 14" x 12" x 3.5".
Inner Dimensions: 13" x 11.25" x 2.25".
Overall Outer Dimensions (including frame): 17" x 15" x 3.5".
The Quick Vault is designed to install in between the wall studs, the Case mounts flush with the wall's surface; hang a picture over the Quick Vault for complete concealment. The attached bezel or frame gives a clean finished look hiding the drywall cuts.
The door of the Quick Vault is inset for both flush installation as well as maximum security. An inner steel frame gives added protection to the door guarding against prying attacks.
The push button lock is mechanical offering quick and easy access with no batteries to fail or keys that can fall into the wrong hands. The combination is easy to set and change, with 1081 possible codes.
Felt lining on the walls and back cushion contents. An adjustable felt lined shelf provides additional storage space. The Quick Vault is large enough to comfortably hold wallet, jewelry, and small valuables.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.