This item is Discontinued.

V7 V7 6MT4T-V7 7.6 V DC 8157 mAh Li-Polymer Replacement Battery for Selected Dell Laptops 6MT4T-V7

This item is Discontinued.

V7

V7 6MT4T-V7 7.6 V DC 8157 mAh Li-Polymer Replacement Battery for Selected Dell Laptops (Discontinued)

Mfr # 6MT4T-V7
Zoro # G103918650
UPC # 662919106107
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6MT4T-V7
Zoro #
G103918650
UPC #
662919106107
Country of Origin
China

Description

7.6 V DC 8157 mAh Li-Polymer Replacement Battery for Selected Dell Laptops

V7's high-quality replacement notebook batteries are made from the highest-quality cells obtainable and incorporate all of the standard logic boards, thermal protectors, thermistors and circuit breakers to ensure maximum levels of safety, reliability and efficiency. V7's wide selection is compatible with top-line products from all major manufacturers and meets or even exceeds original OEM specifications to provide longer-lasting quality and no memory effect. Selection - V7 offers a wide variety of batteries for notebooks from all major OEMs like Acer, Apple, Asus, Compaq, Dell, Gateway, HP, IBM, Lenovo, Panasonic, Samsung, Sony, Toshiba and others.

Specifications
  • Product Type: Battery
  • Application/Usage: Notebook
  • Battery Rechargeable: Yes
  • Battery Size: Proprietary Battery Size
  • Battery Chemistry: Lithium Polymer (Li-Polymer)
  • Battery Capacity: 8157 mAh
  • Output Voltage: 7.6 V DC
  • Compatible to OEM Part Number: 0C1P4 451-BBTW 451-BBTX 451-BBUN 451-BBUP 451-BBUQ 535NC 6MT4T
  • Compatability: Dell Latitude Notebooks E5470 E5570
  • Environmentally Friendly: Yes
  • Weight: 0.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.