This item is Discontinued.

V7 Power Strip, 5-15R, 5-15P, 15 ft. PWS3312-1N

This item is Discontinued.

V7

Power Strip, 5-15R, 5-15P, 15 ft. (Discontinued)

Mfr # PWS3312-1N
Zoro # G004053658
UPC # 662919094459
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PWS3312-1N
Zoro #
G004053658
UPC #
662919094459
Country of Origin
China
Item
Power Strip
Number of Outlets
12
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Hz
60 Hz
Voltage
125V
Material
Aluminum
Features
Power Switch
Mounting
Horizontal/Vertical Rackmount
Includes
(2) Mounting Brackets, (4) Screws, Warranty and Instructions
Green Environmental Attribute
Environmentally Friendly
Circuit Breaker
Yes
Max. Amps
15A

Description

Features
  • The pairing process is quick and simple, so ClickShare Buttons can be transferred across meeting rooms without a problem. Multiple ClickShare Buttons can be paired to the ClickShare Base Unit, and up to four people can be on-screen at the same time.
Specifications
  • Video Game Platform: PC
  • Circuit Breaker: Yes
  • Cord Length: 15 ft
  • Number of Receptacles: 12
  • Voltage:125V
  • Amperage: 15A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.