This item is Discontinued.

This item is Discontinued.
Exam Glove, Nitrile, X-Large, 1800 PK, Blue (Discontinued)
Mfr #
N3200LDXL
Zoro #
G804650262
UPC # 810073730045
Country of Origin Malaysia
Category Disposable Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N3200LDXL
- Zoro #
- G804650262
- UPC #
- 810073730045
- Country of Origin
- Malaysia
Dimensions
- Size
- X-Large
- Length
- 9.5in
Details
- Item
- Exam Glove
- Color
- Blue
- Material
- Nitrile
- Features
- Fentanyl Tested
Description
Blue Accelerator Free Nitrile Exam Gloves protect hands from chemical accelerators that are commonly found in nitrile, reducing the risk of Type I; Type IV hypersensitivities. They protect against chemicals, chemotherapy drugs, Fentanyl and blood-borne pathogens. Durable, dependable and stretchy nitrile with a comfortable fit and feel. Size X-Large
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.