This item is Discontinued.

This item is Discontinued.
Exam Glove, Nitrile, Small, 1000 PK, Light Blue (Discontinued)
Mfr #
N4100S
Zoro #
G504650258
UPC # 810073730076
Country of Origin Malaysia
Category Disposable Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N4100S
- Zoro #
- G504650258
- UPC #
- 810073730076
- Country of Origin
- Malaysia
Dimensions
- Size
- Small
- Length
- 9.5in
Details
- Item
- Exam Glove
- Color
- Light Blue
- Material
- Nitrile
- Features
- Chemo Tested
Description
Light Blue Nitrile Exam Gloves protect hands from chemicals, chemotherapy drugs and blood-borne pathogens. Durable,dependable and stretchy nitrile with a comfortable fit and feel. Size Small
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.