This item is Discontinued.

Valley Craft Four-Wheel-Steer Trailers, 4000 lb. F89749

This item is Discontinued.

Valley Craft

Four-Wheel-Steer Trailers, 4000 lb. (Discontinued)

Mfr # F89749
Zoro # G9883465
Country of Origin United States
Category Wagon Carts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F89749
Zoro #
G9883465
UPC #
-
Country of Origin
United States
Frame Material
Steel
Color
Green
Load Capacity
4,000 lb
Item
Four Wheel Steer Industrial Trailer
Handle Type
Pin/Clevis,Hitch/Drawbar
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Finish
Wet Spray Air Dry
Caster Wheel Material
Polyurethane
Deck Material
Steel
Maximum Tow Speed
5 mph
Deck Finish/Coating
Powder Coated
Hitch Type
Pin & Clevis
Number of Wheels
4
Deck Gauge
14 ga
Deck Construction
Solid
Steer Type
Four Wheel Steer
Axle-Mounted Wheel Type
Standard
Axle-Mounted Wheel/Tread Material
Polyurethane
Axle-Mounted Wheel Tread Pattern
Smooth
Platform Adjustability
Fixed
Towable
Towable
Includes Corner Bumpers
Without Bumpers
Caster Core Material
Cast Iron
Frame Gauge
16 ga
Wire Color
Green

Dimensions

Overall Height
19 1/2 in
Overall Length
96 in
Overall Width
48 in
Deck LxWxH
96 inx48 inx2 in
Deck Length
96 in
Caster Wheel Dia.
12"
Caster Wheel Width
3 in
Deck Height
14 1/2 in
Deck Width
48 in
Caster Width
3 in
Tow Bar Length
49 1/2 in
Tow Eye Inside Dia.
1 in
Hitch Pin Length
4 3/4 in
Hitch Pin Diameter
3/4 in
Axle-Mounted Wheel Dia.
12 in
Extended Length
133 7/8 in
Axle-Mounted Wheel Width
3 in
Wire Rope Length
96 in
Length
96 in

Description

Four Wheel Steer Industrial Trailer, Load Capacity 4,000 lb, Steer Type Four Wheel Steer, Deck Height 14 1/2 in, Deck Length 96 in, Deck Width 48 in, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Overall Length 96 in, Overall Width 48 in, Overall Height 19 1/2 in, Tow Bar Length 49 1/2 in, Tow Eye Inside Dia. 1 in, Maximum Tow Speed 5 mph, Hitch Type Pin & Clevis, Hitch Pin Diameter 3/4 in, Hitch Pin Length 4 3/4 in, Number of Wheels 4, Color Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.