Shop VALLEY FORGE

Flag 5ft.1in. Blonde Wood Flag Pole 60705

  • Mfr # 60705
  • Zoro # G204138582

product price: 
$
40.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60705
Zoro #
G204138582
UPC #
93581607058
Country of Origin
China

Description

  • Flag pole
  • Wood ball top
  • Includes flag mounting and anti wrap ring
  • Blonde Wood
  • 5'1"
  • Length: 66
  • Width: 1
  • Height: 1
  • Restrictions

    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.