Shop VALLEY FORGE

Flag 7247778 20 ft. Aluminum Flag Pole Kit

  • Mfr # 7247778
  • Zoro # G603712628

product price: 
$
224.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7247778
Zoro #
G603712628
UPC #
-
Country of Origin
China

Description

Lightweight 100 percent perma-nyl nylon flag flies in the slightest breeze, retains color, dries quickly, and maintains durability with #2 solid brass grommets in white canvas heading, embroidered stars, double-stitched sewn stripes, and 4-stitching reinforced fly hem. Satin-anodized, 16 gauge x 2 in. Od aluminum pole topped with decorative gold-anodized ball. Set includes 3 ft. x 5 ft. Flag, 5-section aluminum pole, 3 in. Aluminum ball, 6 in. Die-cast aluminum cleat, strong halyard rope, 3/8 in. Nylon snap hooks, pvc ground sleeve, and 2 in. Cast aluminum truck with nylon pulley.

  • Dimension - 57.75 x 7.5 x 4.5 in.
  • Item weight - 15.5 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.