028.0035004.005 PAINT & PRIMER EXTERIOR SATIN CLEAR BASE

  • Mfr # 028.0035004.005
  • Zoro # G324986094
product price: 
$
19.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
028.0035004.005
Zoro #
G324986094
UPC #
080047580833
Country of Origin
Unknown

Description

VALSPAR 028.0035004.005 PAINT AND PRIMER EXTERIOR SATIN CLEAR BASE

Enhance and protect exterior surfaces with this premium Valspar Paint and Primer Exterior coating. Formulated with durable 100 percent acrylic latex technology, this satin finish paint delivers reliable coverage, weather resistance, and long-lasting performance in a single product. The clear base formulation is designed for tinting while providing excellent adhesion, mildew resistance, and resistance to cracking and peeling. Suitable for application by brush, roller, or spray, this coating helps create a smooth, uniform finish with easy cleanup.

Details

  • Manufacturer: Valspar
  • Model Number: 028.0035004.005
  • Product Type: Exterior Paint And Primer
  • Finish: Satin
  • Base Color: Clear Base
  • Container Size: 1 qt
  • Weight: 2.79 lb
  • Base Material: 100 percent acrylic latex
  • Use Location: Exterior surfaces
  • Cleanup Method: Soap and water
  • Package Contents: 1 container of exterior paint and primer 1 qt
  • Number Of Items Included: 1 paint container

Key Features

  • Color: Clear Base
  • Size: 1 qt
  • Material: Acrylic latex
  • Sheen: Satin
  • Paint And Primer: Combined paint and primer formula
  • Durability: Designed for long term exterior protection
  • Coverage: Excellent hide and coverage characteristics
  • Crack Resistance: Helps resist cracking caused by weather exposure
  • Peel Resistance: Helps resist peeling on properly prepared surfaces
  • Mildew Resistance: Yes
  • Stain Resistance: Yes
  • Scrubbable Finish: Yes
  • Application Methods: Brush roller or spray
  • Cleanup: Soap and water
  • Active Chemical Ingredients: Acrylic latex resin system exact quantities not specified
  • Warning: Follow all label directions and safety precautions during application and drying

Applications

  • Exterior siding
  • Exterior trim
  • Fascia and soffit surfaces
  • Exterior wood surfaces
  • Exterior metal surfaces
  • Residential exterior repainting projects
  • Commercial exterior maintenance projects
  • General weather exposed building surfaces

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.