Shop VALSPAR
Create Account
028.0036000.005 PAINT & PRIMER EXTERIOR SEMI-GLOSS WHITE
- Mfr # 028.0036000.005
- Zoro # G424982453
product price:Â
$
22.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 028.0036000.005
- Zoro #
- G424982453
- UPC #
- 080047580857
- Country of Origin
- Unknown
Description
028.0036000.005 PAINT & PRIMER EXTERIOR SEMI-GLOSS WHITE:
This fade-resistant color exterior paint and primer provides excellent durability for years of protection, providing a beautiful finish to your project. The mold and mildew-resistant finish formula also provides great hide and coverage.
Product Overview- Brand: Valspar
- Model: 028.0036000.005
- Type: Exterior Paint & Primer
- Finish: Semi-Gloss
- Color: White
- Size: 1 Quart
- 100% Acrylic Latex: Offers excellent durability and flexibility.
- Paint & Primer in One: Simplifies application and improves adhesion.
- Stain Resistant & Scrubbable: Easy cleanup with soap and water.
- Mildew-Resistant Finish: Ideal for exterior surfaces.
- Smooth, Uniform Finish: Suitable for brush, spray, or roller application.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.