Shop VALSPAR
Create Account
028.0064002.008 PAINT INTERIOR SEMI-GLOSS PASTEL BASE PAIL
- Mfr # 028.0064002.008
- Zoro # G324991463
product price:
$
215.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 028.0064002.008
- Zoro #
- G324991463
- UPC #
- 080047587849
- Country of Origin
- Unknown
Description
028.0064002.008 is Valspar Pro-Hide Gold Ultra Interior Paint:
This self-priming paint is the premium choice for professional painters. The smooth uniform finish provides even application with spray, brush and roller saving time on projects. This professional product delivers excellent touch up and a dependable coverage with a Zero VOC formula. It’s optimal for residential and commercial properties.
Product Specifications- Brand: Valspar
- Model Number: 028.0064002.008
- Type: Interior Latex Paint
- Sheen: Semi-Gloss
- Base: Pastel (for light to medium custom colors)
- Size: 5 Gallons
- VOC Content: Zero VOC (less than 50 g/L)
- Application Methods: Brush, roller, or spray
- Dry Time:
- Touch: ~30 minutes to 1 hour
- Recoat: ~4 hours
- Coverage: ~2000 sq. ft. per pail
- Cleanup: Soap and water
- Finish: Smooth, uniform, slightly reflective
- Certifications: GREENGUARD Gold certified, MPI approved for gloss levels 1–5
- Special Features:
- Self-priming
- Excellent hide and coverage
- Durable and washable
- Excellent touch-up
- Not mildew resistant
- Not paint & primer in one
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.