Shop VALSPAR
Create Account
028.0072002.008 PAINT INTERIOR SLIVER EGGSHELL PASTEL BASE
- Mfr # 028.0072002.008
- Zoro # G124992103
product price:Â
$
156.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 028.0072002.008
- Zoro #
- G124992103
- UPC #
- 080047588167
- Country of Origin
- Unknown
Description
028.0072002.008 is Valspar Pro-Hide Silver 5000 Latex Eggshell Interior Wall Paint, in Pastel Base, 5-gallon size.
This professional- quality product provides a dependable performance and finish, with easy cleanup. This product is formulated for an even application with spray, brush and roller making it ideal for property maintenance and commercial repaints.
Product Specifications- Brand: Valspar
- Series: Pro-Hide Silver 5000
- Model: 028.0072002.008
- Finish: Eggshell
- Base: Pastel (tintable)
- Size: 5 Gallons
- Coverage: ~2,000 sq. ft. total (400 sq. ft. per gallon)
- Dry Time:
- Touch: ~30 minutes
- Recoat: ~4 hours
- Application Methods: Brush, roller, or spray
- Cleanup: Soap and water
- VOC Content: Low
- Certifications: GREENGUARD Gold certified for indoor air quality
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.