028.0091314.008 PRIMER LATEX EXTERIOR PAIL

  • Mfr # 028.0091314.008
  • Zoro # G624990265
product price: 
$
142.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
028.0091314.008
Zoro #
G624990265
UPC #
080047589317
Country of Origin
Unknown

Description

Valspar Pro-Hide Exterior Latex Primer - White (5 Gallon) Model #: 028.0091314.008 The Valspar Pro-Hide 91314 Series Exterior Latex Primer is a high-performance, 100% acrylic primer designed to provide superior adhesion, stain resistance, and long-lasting protection for exterior surfaces. This 5-gallon pail is ideal for large-scale residential or commercial projects, offering excellent coverage and a mildew-resistant finish. Formulated for use in a wide range of temperatures, this primer can be applied in conditions as low as 35 degrees farenheit, making it a reliable choice for year-round exterior painting. Key Features • Excellent Adhesion: Bonds to wood, masonry, stucco, and more. • Mildew-Resistant Coating: Helps maintain a clean, fresh appearance. • Cold Weather Application: Applies in temperatures as low as 35 degrees farenheit. • Water-Based Formula: Easy cleanup with soap and water. • Smooth Finish: Promotes uniform topcoat appearance and durability. Specifications Attribute Details Brand Valspar Model Number 028.0091314.008 Series Pro-Hide 91314 Color White Base Type Latex (100% Acrylic) Finish Flat / Primer Volume 5 Gallons Coverage Up to 2,000 sq. ft. per pail Dry Time Touch: 30 min / Recoat: 2 hours Application Temp 35 degrees farenheit - 90 degrees farenheit Application Methods Brush, Roller, Airless Spray VOC Content < 100 g/L Container Type Plastic Pail Weight Approx. 58-60lb Recommended Uses • Exterior Wood Siding & Trim • Masonry & Stucco • Fiber Cement Board • Vinyl & Aluminum Siding • Cinder Block & Brick

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews