Shop VALSPAR
Create Account
Exterior Paint, Oil, Gloss, Black, 5 gal, 400 sq-ft/gal Coverage Area
- Mfr # 009.0000703.008
- Zoro # G116224335
product price:Â
$
221.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 009.0000703.008
- Zoro #
- G116224335
- UPC #
- 42397567964
- Country of Origin
- United States
Description
Valspar Exterior Paint, Base Type: Oil, Sheen: Gloss, Black, Net Content: 5 gal, 400 sq-ft/gal Coverage Area, Resists: Fade, Weather, Application Method: Brush, Roller, Spray, Applicable Materials: Aluminum, Metal, Wood, Drying Time: 8 hr, Compositions: Light Aliphatic Hydrocarbon, Kaolin, Calcium Carbonate, Light Aliphatic Hydrocarbon, Carbon Black, Light Aromatic Hydrocarbons, Hydrotreated Heavy Petroleum Naphtha, Zirconium 2-Ethylhexanoate, Trimethylbenzene, Methyl Ethyl Ketoxime, Manganese 2-Ethylhexanoate, 1,3,5-Trimethylbenzene, Stoddard Solvent, Specific Gravity: 0.99, Flash Point: 102.2 deg F, VOC Content: <380 g/L, pH Range: 7, Viscosity: <20.5 cSt, Vehicle Type: Alkyd Resin, Boiling Point: 212 deg F, Application Temperature: 50 to 90 deg F, Flammability Rating: 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.