Shop VALTERRA

LLC A010165 Fresh Water Inlet; Black

  • Mfr # V46-A010165
  • Zoro # G704018148

product price: 
$
45.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V46-A010165
Zoro #
G704018148
UPC #
-
Country of Origin
China

Description

Features
  • Conforms With Federal And State Laws For Drinking Water Fixtures.
  • Easy Press-In Dust Plug.
  • Swivel Connection With Gripper.
  • Color - Black.
  • Compatibility - RV Fresh Water System.
  • Diameter - 2-3/4 in.
  • Inlet Connection Type - Male Pipe Thread.
  • Inlet Size - 1/2 in.
  • Material - Stainless Steel.
  • Type - Flush Mount.
  • Item Weight - 0.1900.
  • With Built-In Check Valve - Yes.
  • With Dust Plug - Yes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.