LLC A010168 Fresh Water Inlet; White

  • Mfr # V46-A010168
  • Zoro # G304018159
product price: 
$
29.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V46-A010168
Zoro #
G304018159
UPC #
19079601681
Country of Origin
China

Description

Features
  • Conforms With Federal And State Laws For Drinking Water Fixtures.
  • Color - White.
  • Compatibility - RV Fresh Water System.
  • Diameter - 2-3/4 in.
  • Inlet Connection Type - Male Pipe Thread.
  • Inlet Size - 1/2 in.
  • Material - Plastic.
  • Type - Flush Mount.
  • Item Weight - 0.1000.
  • With Built-In Check Valve - Yes.
  • With Dust Plug - Yes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews