Shop VALTERRA

LLC A010170LF Fresh Water Inlet; White

  • Mfr # V46-A010170LF
  • Zoro # G604018095

product price: 
$
58.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V46-A010170LF
Zoro #
G604018095
UPC #
19079401700
Country of Origin
China

Description

Features
  • Conforms With Federal And State Laws For Drinking Water Fixtures.
  • Color - White.
  • Compatibility - RV Fresh Water System.
  • Diameter - 2-3/4 in.
  • Inlet Connection Type - Male Pipe Thread.
  • Inlet Size - 1/2 in.
  • Material - Brass.
  • Type - Flush Mount.
  • Item Weight - 0.3800.
  • With Built-In Check Valve - Yes.
  • With Dust Plug - Yes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.