LLC A011124VP Fresh Water Pressure Regulator; Brass

  • Mfr # V46-A011124VP
  • Zoro # G303901346
product price: 
$
72.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V46-A011124VP
Zoro #
G303901346
UPC #
-
Country of Origin
China

Description

Features
  • Conforms With Federal And State Laws For Drinking Water Fixtures.
  • Protects RV Plumbing Against High Pressure.
  • 15 Percent To 20 Percent More Flow.
  • Valterra Orange Grippers Indicate Lead Free.
  • Weight - 0.8300.
  • Pressure Range (PSI) - 40 To 50 Pounds Per Square in.
  • End Size1 - 3/4 in.
  • End Type1 - GSH Female Swivel.
  • End Size2 - 1/2 in.
  • End Type2 - NPSM Male.
  • Material - Brass.
  • Complies With CA/VT Regulations - Yes.
  • With Gauge - Yes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews