Shop VALTERRA
Create Account
LLC W010004 Fresh Water Hose; White - 0.5 In. X 25 Ft.
- Mfr # V46-W010004
- Zoro # G603901299
product price:Â
$
81.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V46-W010004
- Zoro #
- G603901299
- UPC #
- -
- Country of Origin
- China
Description
Features
- Inert Plastic Material Does Not Release Any Plastic/Vinyl Taste Into The Drinking Water
- 120 PSI Working Pressure
- Stiffer Than Standard RV Drinking Water Hose - May Require A Larger Coiling Diameter When Stored
- Weight - 1.8000
- Type - Non-Heated
- Diameter - 1/2 in.
- Length - 25 ft.
- Color - White
- Material - Inert Plastic Material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.