Products VLPW01-6600 Drinking Water Hose - 0.62 in. x 50 ft. - White
- Mfr # VLPW01-6600
- Zoro # G203916914
product price:Â
$
68.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VLPW01-6600
- Zoro #
- G203916914
- UPC #
- 19079166005
- Country of Origin
- China
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look.
Features- Engineered for high pressure RV hookups
- Hi-Flow fittings
- NSF listed materials for drinking water safety
- 120 psi working pressure
- Includes easy to use hose gripper
- High quality construction and durability
- Impressive designs to add to the decor
- Variety of styles for every type of accessory
- Color: White
- Size: 0.62" x 50'
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.