Shop ZORO SELECT
See all product information
Create Account
Compress Spring Stock, 12 In L, PK3, Constant: 109.0
Mfr # 1NBW9
Zoro # G1822615
product price:Â
$
6.89
/pk of 3, $2.30/ea
Key Features
Type
Cut to Length
Material
Steel
Overall Length
12 in
Outside Dia.
0.375 in
Wire Dia.
0.041 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1NBW9
- Zoro #
- G1822615
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Outside Dia.
- 0.375 in
- Wire Dia.
- 0.041 in
- Outside Diameter
- 0.38 in
- Wire Diameter
- 0.04 in
- Compatible Rod Size
- 5/16 in
- Free Length
- 12 in
- Inside Diameter
- 0.29 in
Description
Compression Spring, Cut to Length, High Carbon Steel, Finish Pregalvanized, Overall Length 12 In, Outside Dia 0.375 In, Wire Type Round, Wire Dia 0.041 In, End Type Open, Coils Per Inch 6, Constant 109.0, Meets/Exceeds ASTM A227, Package 3