O-Ring Tool, Brass
- Mfr # WWG-DISP-ORTOOLB
- Zoro # G0688843
product price:Â
$
32.89
/ea
Key Features
Material
Brass
Number of Pieces
2
Application
To Minimize O-ring and Hydraulic Failures due to Improper Installation or Removal
Tip Style
Angle, Offset
Overall Length
5 7/16 in, 5 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WWG-DISP-ORTOOLB
- Zoro #
- G0688843
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5 7/16 in, 5 13/16 in
- Tip Thickness
- 0.04 in, 0.06 in
- Wire Rope Length
- 5 7/16 in, 5 13/16 in
- Length
- 5 7/16 in, 5 13/16 in
Details
- Item
- O-Ring Tool
- Material
- Brass
- Number of Pieces
- 2
- Application
- To Minimize O-ring and Hydraulic Failures due to Improper Installation or Removal
- Tip Style
- Angle, Offset
- Handle Material
- Brass
- Product Type
- O-Ring Tool
- Handle Style
- Straight
- Tip Material
- Brass
Description
O-Ring Tool, Handle Material Brass, Handle Style Straight, Number of Pieces 2, Overall Length 5 7/16 in, 5 13/16 in, Tip Material Brass, Tip Style Angle, Offset, Tip Thickness 0.04 in, 0.06 in, Product Type O-Ring Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.