This item is Discontinued.
This item is Discontinued.
Printed Delicious Double Opening Bags, 9 x 10", PK1000 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-7128
- Zoro #
- G0736482
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Deli Bags,9" x 10" PK1000
Description
Deli Bags,9 In. x 10 In. PK1000, Package Quantity 1000