Shop ZORO SELECT
See all product information
Create Account
Ceiling/Wall Return Air Grille, 16 in W x 16 in H Opening, 702cfm, White, Steel, 1 Way, Surface Mount
- Mfr # 4MJN9
- Zoro # G3038147
product price:Â
$
19.59
/ea
Key Features
Max. Duct Width (In.)
16
Max. Duct Height (In.)
16
Finish
White
Material
Steel
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4MJN9
- Zoro #
- G3038147
- UPC #
- 190735515952
- Country of Origin
- China
- Item
- Return Air Grille
- Finish
- White
- Material
- Steel
- Color
- White
- Construction
- 24 ga. Steel
- Bar Spacing
- 1/2 in
- Air Flow
- 702 cfm
- Grille/Register Item
- Return Air Grille
- Includes
- Screws
- Features
- Electro coated and Powder Coated Surface
- Product Type
- Return Air Grille
- Grille Color
- White
- Airflow Directions
- One-Way
- Material Grade
- SPCC
- Grille Material
- Steel
- Mounting Style
- Surface Mount
- Airflow Capacity
- 702 cfm
- Face Design
- Louvered
- Blade Angle
- 45 Degrees
- Adjustable Blades
- No
- Shell Material
- Steel
Description
Return Air Grille, Overall Depth 1/4 in, Overall Height 17 3/4 in, Overall Width 17 3/4 in, Maximum Opening Height 16 in, Maximum Opening Width 16 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Not Applicable, Bar Spacing 1/2 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling, Wall, Mounting Style Surface Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.