Shop ZORO SELECT
See all product information
Create Account
Protective Leg Tips, Slip-On, Round, PK24, Floor Surface Type: Hard Surfaces
Mfr # 6J568
Zoro # G3072623
product price:Â $7.75
/pk 24, $0.32/eaKey Features
Shape
Circle
Floor Surface Type
Hard Surfaces
Color
Black
Leg Outside Dia.
1/2 in
Primary Furniture Tip Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6J568
- Zoro #
- G3072623
- UPC #
- 190735542811
- Country of Origin
- China
Dimensions
- Leg Outside Dia.
- 1/2 in
- Overall Diameter
- 1/2 in
- For Leg Diameter - Maximum
- 1/2 in
Details
- Item
- Furniture Protective Leg Tips
- Shape
- Circle
- Floor Surface Type
- Hard Surfaces
- Color
- Black
- Primary Furniture Tip Color
- Black
- Primary Furniture Tip Material
- Rubber
- Furniture Tip Attachment Method
- Slip-On
- Furniture Tip Cushion Material
- No Cushion
- Cap Type
- Angled, Straight
- Structural Material
- Rubber
- Leg Angle
- Angled, Straight
- Product Type
- Furniture Leg Tips
- For Floor Surface
- Hard Floors
- Pad Material
- Rubber
- Attachment Method
- Slip-On
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Circle, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1/2 in, Primary Furniture Tip Color Black, Cap Type Angled, Straight, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.