This item is Discontinued.

Zoro Select #8-32 Socket Head Cap Screw, Socket, Plain Stainless Steel, 1-3/4 in Length, 25 PK 6XA84

This item is Discontinued.

Zoro Select

#8-32 Socket Head Cap Screw, Socket, Plain Stainless Steel, 1-3/4 in Length, 25 PK (Discontinued)

Mfr # 6XA84
Zoro # G0440115
UPC # 096653518733
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6XA84
Zoro #
G0440115
UPC #
096653518733
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Screw Length
1-3/4 in
Drive Size
9/64 in
Thread Length
7/8 in
Head Height
0.078 in
Min. Thread Length
7/8 in
Minimum Thread Length
7/8 in
Head Diameter
0.312 in
Fastener Length
1 3/4 in
Length
1 3/4 in
Head Dia.
0.3125 in
Dia./Thread Size
#8-32

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Class
3A
Thread Direction
Right Hand
Thread Style
Partially Threaded
Temp. Range
-65 Degrees F to 300 Degrees F
Rockwell Hardness
B70 to B95
Thread Type
Coarse
Pack Size
Small Pack
Finish Type
Plain
Thread Fit
3A
Dimensional Standards
ASME B18.3
Minimum Temperature
-65 Degrees F
Material Grade/Class
18-8
Maximum Temperature
300 Degrees F
Material Type
Stainless Steel
Material Grade
18-8
Min. Tensile Strength
80,000 psi
Fastener Finish
Plain
Fastener Industry Standards
ASME B18.3
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel
Screw Head Type
Cylindrical
Temperature - Minimum
-65 Degrees F
Temperature - Maximum
300 Degrees F
Shell Material
Stainless Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #8-32, Minimum Thread Length 7/8 in, Fastener Length 1 3/4 in, Head Height 0.078 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.