This item is Discontinued.
This item is Discontinued.
Key Locking Insert, Thin Wall, 4 Keys Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, 3 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5XA28
- Zoro #
- G2775893
- UPC #
- -
- Country of Origin
- Hungary
- Item
- Key Locking Insert
- Material
- 18-8 Stainless Steel
- Number of Locking Keys
- 4 Keys
- Thread Type
- Metric
- Installation Method
- Tool 5XA42
- Wall Type
- Thin Wall
- Compatible Material
- Metal
- Internal Thread Class
- 6H
- External Thread Class
- 6G
- Material Grade/Class
- 18-8
- System of Measurement
- Metric
- Finish
- Plain
- Thread Pitch
- 1.25 mm
- External Thread Fit
- 6G
- Internal Thread Fit
- 6H
- Features
- Prevents Rotational Spinout From Vibration or Torque, Positive Mechanical Lock, Locking Keys to Hold In Place
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Product Type
- Key-Locking Insert
- Traction Material
- Stainless Steel
Dimensions
- Internal Thread Size
- M8-1.25
- Overall Length
- 12 mm
- External Thread Size
- M12-1.25
- Drill Bit Size
- 10.8 mm
- Compatible Tap Size
- M12-1.25
- Minimum Installation Depth
- 13.5 mm
- Insert Diameter
- 12 mm
- Maximum Hole Diameter
- 274.32 mm
- Wire Rope Length
- 12 mm
- Length
- 12 mm
- Fits Chest Size
- Prevents Rotational Spinout From Vibration or Torque, Positive Mechanical Lock, Locking Keys to Hold In Place
- Hole Diameter - Maximum
- 274.32 mm
Description
Stainless Steel Key-Locking Insert, System of Measurement Metric, Insert Diameter 12 mm, Overall Length 12 mm, Internal Thread Size M8x1.25, Internal Thread Fit 6H, External Thread Size M12x1.25, External Thread Fit 6G, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M12x1.25, Drill Bit Size 10.80 mm, Minimum Installation Depth 13.4874 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.